QUALITY ELEVATOR PRODUCTS #ELWS-2

Emergency Light Unit, 4VDC, 120V 60Hz, 1.2W, 1.2W-4.0hr Flush Diffuser Head, Stainless Steel

SKU: 44000091045
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Emergency Light Unit
Grade/Application: Commercial, Elevator
Enclosure Material: Stainless Steel
Finish: Brushed
Enclosure Rating: Indoor
Volts DC: 4.0VDC
Head Style: Flush Diffuser
Lamp Watts: 1.2W
Rated Watts-Hours: 1.2W-4.0hr
Voltage Input: 120V 60Hz
Explosion Proof Certified: No
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Elevator; Enclosure Material - Stainless Steel; Finish - Brushed; Enclosure Rating - Indoor; Volts DC - 4.0VDC; Head Style - Flush Diffuser; Lamp Watts - 1.2; Rated Watts-Hours - 1.2W-4.0hr; Voltage Input - 120V 60Hz; Explosion Proof Certified - No; Additional Information - Surface Wall Mount. Shape: Rectangular. Dimensions HxW: 8.50"x 5.50". CSA Approved
Additional Info: Surface Wall Mount. Shape: Rectangular. Dimensions HxW: 8.50"x 5.50". CSA Approved