Menu Search
Emergency Light Units Quantum ELM2-LED-M12 Emergency Light Unit, 120/277VAC, 1.4W LED Lamp, (2) Round/Front-Mount Head, Thermoplastic

LITHONIA LIGHTING #ELM2LEDM12

Quantum ELM2-LED-M12 Emergency Light Unit, 120/277VAC, 1.4W LED Lamp, (2) Round/Front-Mount Head, Thermoplastic

SKU #74597522399
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Emergency Light Unit
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Corrosion Resistant
Head Style: Round, Front-Mount
Number of Heads: 2
Lamp Watts: 1.4W
Lamp Type: LED
Batteries: Ni-Cad
Voltage Input: 120/277VAC

Emergency Light Units: Type - Emergency Light Unit; Enclosure Material - Thermoplastic; Finish - White; Enclosure Rating - Corrosion Resistant; Head Style - Round, Front-Mount; Number of Heads - 2; Lamp Watts - 1.4W; Lamp Type - LED; Batteries - Nickel Cadmium; Voltage Input - 120/277VAC