Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
LITHONIA LIGHTING #IND1254

Light Unit, Emergency, 12VDC, 54.0W-1.5hr

SKU # 78423118115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial, Elevator
Enclosure Rating: Indoor
Volts DC: 12
Lamp Watts: 54W

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Elevator; Enclosure Rating - Indoor; Volts DC - 12; Lamp Watts - 54