Menu Search
Emergency Light Units Emergency Light Unit Commercial, Stand Alone

LITHONIA LIGHTING #EU2-LED-M12

Contractor Emergency Light Unit Commercial, Stand Alone

SKU #78423187449
Manufacturer Series: Select
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Emergency Light Unit
Grade/Application: Commercial, Stand Alone
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Damp Location
Head Style: Square, Front-Mount Angled
Number of Heads: 2
Lamp Watts: 1.8W
Lamp Type: LED
Rated Watts-Hours: 3.6W-1.5hr
Batteries: Ni-Cad
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Stand Alone; Enclosure Material - Thermoplastic; Finish - White; Enclosure Rating - Damp Location; Head Style - Square, Front-Mount Angled; Number of Heads - 2; Lamp Watts - 1.8; Lamp Type - LED; Rated Watts-Hours - 3.6W-1.5hr; Batteries - Nickel Cadmium; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Manufacturer Series - Contractor Select