LITHONIA LIGHTING #ELM2

Emergency Light Unit, Commercial, Stand Alone, Thermoplastic

SKU: 78423101083
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Emergency Light Unit
Grade/Application: Commercial, Stand Alone
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: Round, Front-Mount Angled
Number of Heads: 2
Lamp Watts: 5.4W
Lamp Type: Krypton
Rated Watts-Hours: 12.0W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No
Manufacturer Series: Quantum ELM2
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Stand Alone; Enclosure Material - Thermoplastic; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - Round, Front-Mount Angled; Number of Heads - 2; Lamp Watts - 5.4; Lamp Type - Krypton; Rated Watts-Hours - 12.0W-1.5hr; Batteries - Lead Calcium; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Additional Information - Lamp Head: MR24, Multi-Faceted Reflector; Manufacturer Series - Quantum ELM2
Additional Info: Lamp Head: MR24, Multi-Faceted Reflector