HALO #XR6C

Emergency Lighting Unit, 6VDC, 120/277V 60Hz Dual, 12W Halogen Lamp, 27.0W-1.5hr, (2) Head, Steel

SKU: 66240010750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Light Unit
Grade/Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: Round, Top-Mount
Number of Heads: 2
Lamp Watts: 12W
Lamp Type: Halogen
Rated Watts-Hours: 27.0W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No
Manufacturer Series: Sure-Lites XR
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Steel; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - Round, Top-Mount; Number of Heads - 2; Lamp Watts - 12.0; Lamp Type - Halogen; Rated Watts-Hours - 27.0W-1.5hr; Batteries - Lead Calcium; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Additional Information - Chicago Code; Manufacturer Series - Sure-Lites XR
Additional Info: Chicago Code