Menu Search
EMERGI-LITE #JSC18-2IA-VDIC

Emergency Light Unit, 6VDC, (2) EF18 Head, Steel, 18W, Incandescent, Ni-Cd

SKU # 78268305431 Manufacturer Series: JS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Industrial
Enclosure Material: Steel
Finish: Off White
Volts DC: 6VDC
Head Style: EF18
Number of Heads: 2
Lamp Watts: 18W
Lamp Type: Incandescent
Batteries: Ni-Cad
Voltage Input: 120/277V

The JS Series is an excellent combination of economy and quality - the best offered in the industry. This unit is compact, all metal, with a hinged door, and choice of battery. Each unit is self-contained and furnished standard with fully automatic charger and sealed relay, sealed maintenance-free battery, dual voltage transformer, low voltage battery disconnect, lockout, brownout, test switch, LED pilot light supervision and highly efficient light source.