Menu Search
EMERGI-LITE #W12SV24M-2LG-D-CW4

Battery Unit, 12VDC, Polycarbonate NEMA 4X Enclosure, 24W, MR16 LED, Lead Calcium, 120/277V

SKU # 78268338246
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Unit
Grade/​Application: Commercial
Enclosure Material: Polycarbonate
Finish: White
Enclosure Rating: NEMA 4X
Volts DC: 12VDC
Lamp Watts: 24W
Lamp Type: MR16 LED
Batteries: Lead Calcium
Voltage Input: 120/277V

Emergency Light Units: Type - Battery Unit; Grade/Application - Commercial, Industrial; Enclosure Material - Polycarbonate; Finish - White; Enclosure Rating - NEMA 4X; Volts DC - 12VDC; Lamp Watts - 24; Lamp Type - MR16 LED; Batteries - Lead Calcium; Voltage Input - 120/277V; Additional Information - Advanced Diagnostics (non-audible), Cold Temperature: -40 to 104 deg F, 2 Lamps

Additional Info: Advanced Diagnostics (non-audible), Cold Temperature: -40 to 104 deg F, 2 Lamps