Menu Search
Emergency Light Units Emergency Lighting Unit, 6VDC, 120/277V 60Hz Dual, 9W Incandescent Lamp, 27.0W-1.5hr, (2) Head

EATON LIGHTING #CC5WH

Sure-Lites Emergency Lighting Unit, 6VDC, 120/277V 60Hz Dual, 9W Incandescent Lamp, 27.0W-1.5hr, (2) Head

SKU #66240190394
Manufacturer Series: CC5
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Emergency Light Unit
Grade/Application: Commercial, Remote Capability
Enclosure Material: Polycarbonate
Finish: White
Enclosure Rating: Damp Location
Volts DC: 6VDC
Head Style: PAR36, Front-Mount Angled
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Incandescent
Rated Watts-Hours: 27.0W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No