EATON LIGHTING #CC8

Emergency Lighting Unit, 12VDC, 120/277V 60Hz Dual, 12W Incandescent Lamp, 100.0W-1.5hr, (2) Head, Indoor

SKU: 66240116298
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Light Unit
Grade/Application: Commercial, Remote Capability
Enclosure Material: Polycarbonate
Finish: White
Enclosure Rating: Indoor
Volts DC: 12VDC
Head Style: PAR36, Front-Mount Angled
Number of Heads: 2
Lamp Watts: 12W
Lamp Type: Incandescent
Rated Watts-Hours: 100.0W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No
Manufacturer Series: Sure-Lites CC8
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Polycarbonate; Finish - White; Enclosure Rating - Indoor; Volts DC - 12VDC; Head Style - PAR36, Front-Mount Angled; Number of Heads - 2; Lamp Watts - 12.0; Lamp Type - Incandescent; Rated Watts-Hours - 100.0W-1.5hr; Batteries - Lead Calcium; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Manufacturer Series - Sure-Lites CC8