EATON CROUSE-HINDS SERIES #ELPS50

Explosion-Proof Emergency Light Unit, Class 1, Div 1, Aluminum

SKU: 78227432822
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Emergency Light Unit
Grade/Application: Class 1, Div 1
Enclosure Material: Aluminum
Finish: Gray
Enclosure Rating: Explosion Proof Certified
Volts DC: 12
Number of Heads: No Heads
Rated Watts-Hours: 30.0W-1.5hr
Batteries: Ni-Cad
Explosion Proof Certified: Yes
Manufacturer Series: ELPS Light-Pak
Description
Emergency Light Units: Type - Explosion-Proof Emergency Light Unit; Grade/Application - Class 1, Div 1; Enclosure Material - Aluminum; Finish - Gray; Enclosure Rating - Explosion Proof Certified; Volts DC - 12; Number of Heads - No Heads; Rated Watts-Hours - 30.0W-1.5hr; Batteries - Nickel Cadium; Explosion Proof Certified - Yes; Additional Information - Input Voltage: 120,220/240,277 VAC 50/60 Hz, Weight: 40 lbs; Manufacturer Series - ELPS Light-Pak
Additional Info: Input Voltage: 120,220/240,277 VAC 50/60 Hz, Weight: 40 lbs