Menu Search
DUAL-LITE #N4X7-12V

Liteforms Emergency Light Unit, Industrial, Remote Capability, Thermoplastic

SKU # 78252036440 Manufacturer Series: N4X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Industrial, Remote Capability
Enclosure Material: Thermoplastic
Finish: Gray
Enclosure Rating: Damp Location
Volts DC: 12VDC
Head Style: PAR36, Front-Mount
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Incandescent
Rated Watts-Hours: 50.0W-1.5hr
Batteries: Lead
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Industrial, Remote Capability; Enclosure Material - Thermoplastic; Finish - Gray; Enclosure Rating - Damp Location; Volts DC - 12VDC; Head Style - PAR36, Front-Mount; Number of Heads - 2; Lamp Watts - 9.0; Lamp Type - Incandescent; Rated Watts-Hours - 50.0W-1.5hr; Batteries - Lead; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Additional Information - Corrosion-resistant Housing and Hardware; Manufacturer Series - Liteforms N4X

Additional Info: Corrosion-resistant Housing and Hardware