DUAL-LITE #EZ-2I

Emergency Light Unit, Commercial, Stand Alone, Thermoplastic

SKU: 78252083750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Emergency Light Unit
Grade/Application: Commercial, Stand Alone
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: PAR36, Front-Mount Angled
Number of Heads: 2
Lamp Watts: 7.2W
Lamp Type: Incandescent
Rated Watts-Hours: 14.4W-1.5hr
Batteries: Lead
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No
Manufacturer Series: Liteforms EZ-2
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Stand Alone; Enclosure Material - Thermoplastic; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - PAR36, Front-Mount Angled; Number of Heads - 2; Lamp Watts - 7.2; Lamp Type - Incandescent; Rated Watts-Hours - 14.4W-1.5hr; Batteries - Lead; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Additional Information - Model: Spectron Self-testing; Manufacturer Series - Liteforms EZ-2
Additional Info: Model: Spectron Self-testing