DUAL-LITE #LM2

Emergency Light Unit, Commercial, Stand Alone, Steel

SKU: 78252084372
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Light Unit
Grade/Application: Commercial, Stand Alone
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: PAR36, Top-Mount
Number of Heads: 2
Lamp Watts: 5.4W
Lamp Type: Incandescent
Rated Watts-Hours: 10.8W-1.5hr
Batteries: Lead
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No
Manufacturer Series: Liteforms LM
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Stand Alone; Enclosure Material - Steel; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - PAR36, Top-Mount; Number of Heads - 2; Lamp Watts - 5.4; Lamp Type - Incandescent; Rated Watts-Hours - 10.8W-1.5hr; Batteries - Lead; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Additional Information - Lamp Heads may be Top or Side Mounted. Corrosion-resistant Housing and Front Loading Cover; Manufacturer Series - Liteforms LM
Additional Info: Lamp Heads may be Top or Side Mounted. Corrosion-resistant Housing and Front Loading Cover