Menu Search
DUAL-LITE #LZ30

Liteforms Emergency Light Unit, Commercial, Remote Capability, Thermoplastic

SKU # 78252083790 Manufacturer Series: LZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: Semi-Recessed Eyeball, Front-Mount
Number of Heads: 2
Lamp Watts: 5W
Lamp Type: Halogen
Rated Watts-Hours: 30.0W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Thermoplastic; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - Semi-Recessed Eyeball, Front-Mount; Number of Heads - 2; Lamp Watts - 5.0; Lamp Type - Halogen; Rated Watts-Hours - 30.0W-1.5hr; Batteries - Lead Calcium; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Additional Information - Shape: Designer Style. Lamp Type: MR16; Manufacturer Series - Liteforms LZ

Additional Info: Shape: Designer Style. Lamp Type: MR16