Emergency Light Unit, Class I, Div 1 and 2, Groups C and D, Copper-Free Aluminum

SKU: 78252084092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Emergency Light Unit
Grade/Application: Class I, Div 1 and 2, Groups C and D
Enclosure Material: Copper-Free Aluminum
Enclosure Rating: Explosion Proof Certified
Lamp Watts: 18W
Lamp Type: Incandescent
Voltage Input: 120/277V
Explosion Proof Certified: Yes
Manufacturer Series: EX-1CD
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Class I, Div 1 and 2, Groups C and D; Enclosure Material - Copper-Free Aluminum; Enclosure Rating - Explosion Proof Certified; Lamp Watts - 18; Lamp Type - Incandescent; Voltage Input - 120/277V ; Explosion Proof Certified - Yes; Additional Information - Lamp Voltage: 12V; Manufacturer Series - EX-1CD
Additional Info: Lamp Voltage: 12V