Menu Search

BIG BEAM EMERGENCY SYTEMS #2ET6S8-P2

Emergency Light Unit, Commercial, Stand Alone, Steel

SKU: 78633131139
Manufacturer Series: ET
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Emergency Light Unit
Grade/Application: Commercial, Stand Alone
Enclosure Material: Steel
Finish: Beige
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: PAR36, Top-Mount
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 18.0W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Stand Alone; Enclosure Material - Steel; Finish - Beige; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - PAR36, Top-Mount; Number of Heads - 2; Lamp Watts - 9.0; Lamp Type - Tungsten; Rated Watts-Hours - 18.0W-1.5hr; Batteries - Lead Calcium; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Manufacturer Series - ET