Menu Search

BIG BEAM EMERGENCY SYTEMS #2SC6S36

Emergency Light Unit, Commercial, Remote Capability, Steel

SKU: 78633127412
Manufacturer Series: SC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Light Unit
Grade/Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: Beige, Wood Grain
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: PAR36, Top-Mount
Number of Heads: 2
Lamp Watts: 8W
Lamp Type: Incandescent
Rated Watts-Hours: 100.0W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Steel; Finish - Beige, Wood Grain; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - PAR36, Top-Mount; Number of Heads - 2; Lamp Watts - 8.0; Lamp Type - Incandescent; Rated Watts-Hours - 100.0W-1.5hr; Batteries - Lead Calcium; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Manufacturer Series - SC