×

Your shopping cart is empty.

BODINE  B50

Fluorescent Emergency T8, T10, T12, PL 4-Pin

BODINE

Manufacturer # B50

SKU: 78017992027





Product Description

Emergency Fluorescent Light Battery Packs: Battery Type - Fluorescent Emergency; Lamp Type - T8, T10, T12, PL 4-Pin; Watts - 17-55; Number of Lamps - 1-2; Lumen Output - 1100-1400; Voltage - 120/277VAC; Style/Life - Ni-Cad, 90-min; Additional Information - Temperature Rating: 0 to 55-deg C.; Manufacturer Series - B50


Additional: Temperature Rating: 0 to 55-deg C.
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Battery Type: Fluorescent Emergency
Lamp Type: T8, T10, T12, PL 4-Pin
Watts: 17-55W
Number of Lamps: 1-2
Lumen Output: 1100-1400
Voltage: 120/277V AC
Style/Life: Ni-Cad, 90-min
Manufacturer Series: B50

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: