RADIONIC HI-TECH INC #ZXE-5000-I-UNV

Retrofit Kit, 120-277 VAC, LED, Aluminum

SKU: 45000498998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Exit Sign
Material: Aluminum
Lamp Type: LED
Volts AC: 120-277 V
Batteries: No Battery
Enclosure Rating: UL Listed
Description
Emergency Exit Signs: Type - Exit Sign; Material - Aluminum; Lamp Type - LED; Volts AC - 120-277 V; Batteries - No Battery; Enclosure Rating - UL Listed; Additional Information - All Mounting Hardware Included
Additional Info: All Mounting Hardware Included