LITHONIA LIGHTING #LQMSW3R-120/277EL-NM6

Exit Sign, Self-Powered, LED, Polycarbonate, Commercial

SKU: 78423101155
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Exit Sign, Self-Powered
Grade/Application: Commercial
Material: Polycarbonate
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single/Double
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120-277 V
Batteries: Ni-Cad
Explosion Proof Certified: No
Manufacturer Series: Quantum
Description
Emergency Exit Signs: Type - Exit Sign, Self-Powered; Grade/Application - Commercial; Material - Polycarbonate; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single/Double; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120-277 V; Batteries - Ni-Cad Battery; Explosion Proof Certified - No; Manufacturer Series - Quantum