Menu Search

LITHONIA LIGHTING #EXG-EL-M6

Exit Sign, LED, Thermoplastic, General Purpose

SKU: 74597343178
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Exit Sign
Grade/Application: General Purpose
Material: Thermoplastic
Lamp Type: LED
Mounting: Surface, Universal
Face: Single/Double
Letter Color: Green
Plate Color: White
Housing Color: White
Volts AC: 120/277 V
Batteries: Ni-Cad
Enclosure Rating: UL Listed
Description
Exit Signs: Type - Exit Sign; Grade/Application - General Purpose; Material - Thermoplastic; Lamp Type - LED; Mounting - Surface, Universal; Face - Single/Double; Letter Color - Green; Plate Color - White; Housing Color - White; Volts AC - 120/277 V; Batteries - Ni-Cad Battery; Enclosure Rating - UL Listed