LITHONIA LIGHTING #LQM-S-W-3-R-120/277-EL-N-SD-M6

Exit Sign, AC Only, LED, Polycarbonate, Commercial

SKU: 74597452216
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Exit Sign, AC Only
Grade/Application: Commercial
Material: Polycarbonate
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120-277 V
Batteries: No Battery
Explosion Proof Certified: No
Manufacturer Series: Quantum
Description
Emergency Exit Signs: Type - Exit Sign, AC Only; Grade/Application - Commercial; Material - Polycarbonate; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120-277 V; Batteries - No Battery; Explosion Proof Certified - No; Manufacturer Series - Quantum