You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LITHONIA LIGHTING #EXR-LED-EL-M6

Emergency Exit Sign, Red Letter, 120-277 VAC, LED Lamp

SKU # 78423187473
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign
Grade/​Application: Commercial
Material: Thermoplastic
Lamp Type: LED
Mounting: Universal
Face: Faceplate
Letter Color: Red
Housing Color: White
Volts AC: 120-277 VAC
Batteries: Ni-Cad
Enclosure Rating: UL 924, NFPA 101, NEC, OSHA