Menu Search
Emergency Exit Signs Exit Sign, Red Letter, White Plate, 120/277VAC, Single/Double Face, Universal Mount
EXITRONIX #VEX-U-BP-WB-WH

Exit Sign, Red Letter, White Plate, 120/277VAC, Single/Double Face, Universal Mount

SKU # 85960200000 Manufacturer Series: VEX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Exit Sign
Grade/​Application: Damp Location
Material: Thermoplastic
Lamp Type: LED
Mounting: Universal
Face: Single/Double
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120-277 V
Batteries: Ni-Cad
Enclosure Rating: UL Listed

Emergency Exit Signs: Type - Exit Sign; Material - Thermoplastic; Lamp Type - LED; Mounting - Universal; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120-277 V; Batteries - Nickel Cadmium Battery; Enclosure Rating - UL Listed; Additional Information - Letter Size: 6 in.; Manufacturer Series - VEX Series

Additional Info: Letter Size: 6 in.