Menu Search
Emergency Exit Signs Exit Sign, Red Letter, White Plate, 120 V AC, Stencil/Single/Double Face, LED Lamp

EATON LIGHTING #CCX60RWH

Exit Sign, Red Letter, White Plate, 120 V AC, Stencil/Single/Double Face, LED Lamp

SKU #66240190359
Manufacturer Series: CCX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Exit Sign, AC Only
Grade/Application: Commercial
Material: Polycarbonate
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single/Double
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120 V
Batteries: No Battery
Explosion Proof Certified: No

Emergency Exit Signs: Type - Exit Sign, AC Only; Grade/Application - Commercial; Material - Polycarbonate; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single/Double; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120 V; Batteries - No Battery; Explosion Proof Certified - No; Manufacturer Series - CCX