Exit Sign, Red/Green Letter, White Plate, 120-277 V AC, Single/Double Face, Surface/Universal Mount

SKU: 08008353277
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Exit Sign, Self-Powered
Grade/Application: Industry
Material: Polycarbonate
Lamp Type: LED
Mounting: Surface, Universal
Face: Single/Double
Letter Color: Red or Green
Plate Color: White
Housing Color: White
Volts AC: 120/277 V
Batteries: Ni-Cad
Enclosure Rating: UL Listed
Manufacturer Series: LPX
Emergency Exit Signs: Type - Exit Sign, Self-Powered; Grade/Application - Industry; Material - Polycarbonate; Lamp Type - LED; Mounting - Surface, Universal; Face - Single/Double; Letter Color - Red or Green; Plate Color - White; Housing Color - White; Volts AC - 120/277 V; Batteries - Ni-Cad Battery; Enclosure Rating - UL Listed; Manufacturer Series - LPX