Menu Search
EATON LIGHTING #APC7G

All Pro Emergency Light Unit and Exit Sign, Combination

SKU # 08008356716 Manufacturer Series: APC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign
Grade/​Application: Commercial
Material: Thermoplastic
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single/Double
Letter Color: Green
Plate Color: White
Housing Color: White
Volts AC: 120-277 V
Batteries: Ni-Cad
Explosion Proof Certified: No

Exit Signs: Type - Exit Sign; Grade/Application - Commercial; Material - Thermoplastic; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single/Double; Letter Color - Green; Plate Color - White; Housing Color - White; Volts AC - 120-277 V; Batteries - Ni-Cad Battery; Explosion Proof Certified - No; Manufacturer Series - All Pro APC