Menu Search
Emergency Exit Signs Exit Sign, Self-Powered, LED, Thermoplastic, Commercial
DUAL-LITE #LXUGWE

Exit Sign, Self-Powered, LED, Thermoplastic, Commercial

SKU # 78252086408 Manufacturer Series: LX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Exit Sign, Self-Powered
Grade/​Application: Commercial
Material: Thermoplastic
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single/Double
Letter Color: Green
Plate Color: White
Housing Color: White
Volts AC: 120-277 V
Batteries: Ni-Cad
Explosion Proof Certified: No