Menu Search
Emergency Exit Signs Exit Sign, AC Only, LED, Aluminum, Commercial
DUAL-LITE #SESRWE

Exit Sign, AC Only, LED, Aluminum, Commercial

SKU # 78252086519 Manufacturer Series: Sempra
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Exit Sign, AC Only
Grade/​Application: Commercial
Material: Aluminum
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120 V
Batteries: No Battery
Explosion Proof Certified: No