Menu Search
DAY-BRITE LIGHTING #VCLRW

Exit Sign, Red Letter, White Plate, Stencil, Right Arrow, Left Arrow Face, Universal Mount, LED Lamp

SKU # 78234374431 Manufacturer Series: VCL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign
Grade/​Application: Economy, Commercial
Lamp Type: LED
Mounting: Universal
Face: Stencil, Double
Letter Color: Red
Housing Color: White
Volts AC: 120-277 V
Batteries: Lead Calcium
Enclosure Rating: UL 924, NFPA 70 and NFPA 101 Certified

Emergency Exit Signs: Type - Exit Sign; Grade/Application - Economy, Commercial; Lamp Type - LED; Mounting - Universal; Face - Stencil, Double; Letter Color - Red; Housing Color - White; Volts AC - 120-277 V; Batteries - Lead Calcium Battery; Enclosure Rating - UL 924, NFPA 70 and NFPA 101 Certified; Additional Information - Remote Capacity: 8W, Size: 10-1/8 in. H x 21-5/8 in. W, Operating Temperature Range: 20 to 104 deg F (-7 to 40 deg C); Manufacturer Series - VCL

Additional Info: UL listed for damp locations.