NICOR #18201

Emergency Light and Exit Sign, LED Lamp, Red Letter, Double Face, Thermoplastic, 120/277VAC

SKU: 41003802586
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 120/277V AC
Face: Double
Mounting: Universal
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round
Head Watts: 4.0W
Enclosure Rating: Damp Location
Battery Type: Lead
Description
This thermoplastic emergency lighting combo combines a low-profile, contemporary design with a conventional package. The 18201 Series is available in white or black and offers universal mounting, self-diagnostic testing and battery with optional remote capabilities. With fully adjustable heads, the 18201 Series complements any design application.
Additional Info: Self-Diagnostic, Dimensions: 14.00 in. L x 10.25 in. H