Menu Search
MORRIS PRODUCTS #73040

Emergency Light and Exit Sign Thermoplastic

SKU # 60198673040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 6V DC, 120V AC
Face: Single/Double
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round
Head Watts: 5.4W
Rated Watts-Hours: 10.8W-4hr
Enclosure Rating: Indoor
Battery Type: Lead Acid

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 6VDC 120VAC; Face - Single/Double; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Style - Round; Head Watts - 5.4W; Rated Watts-Hours - 10.8W-4hr; Enclosure Rating - Indoor; Battery Type - Lead Acid; Additional Information - Damp Location Listed

Additional Info: Damp Location Listed