Menu Search
Emergency Exit Signs with Lights Emergency Light and Exit Sign, LED Lamp, Red Letter, Stencil, Single Face
LITHONIA LIGHTING #LHXNY-W-1-R-M2

Emergency Light and Exit Sign, LED Lamp, Red Letter, Stencil, Single Face

SKU # 74597432698
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Emergency Light and Exit Sign
Enclosure: 20 ga Steel
Finish: White
Voltage: 6V DC, 120 / 277V AC
Face: Stencil, Single
Mounting: Flush
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 3
Head Watts: 12.7W
Battery Type: Lead Calcium

Light and Exit Sign; Emergency; LED Lamp; Red Letter; White Background Plate; 6VDC 120/277VAC; Stencil, Single Face; 20 ga Steel Enclosure; White; Flush Mounting; (3) 12.7W Heads; Lead Calcium Battery