LITHONIA LIGHTING #ECBG-LED-M6

Emergency Light and Exit Sign, LED Lamp, Green Letter, Single/Double Face, 120/277VAC

SKU: 78423187494
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 120/277V AC
Face: Single/Double
Mounting: Universal
Exit Lamp: LED
Letter Color: Green
Background Plate Color: White
Head Watts: 3W
Enclosure Rating: Indoor
Battery Type: Ni-Cad
Description
Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 120/277VAC; Face - Single/Double; Mounting - Universal; Exit Lamp - LED; Letter Color - Green; Background Plate Color - White; Head Watts - 3W; Enclosure Rating - Indoor; Battery Type - Nickel Cadmium; Additional Information - Temperature: 32 to 122 deg F, 9.6V Output, Dimension: 12-5/8 in. W x 1-7/8 in. D x 8-1/4 in. H
Additional Info: Temperature: 32 to 122 deg F, 9.6V Output, Dimension: 12-5/8 in. W x 1-7/8 in. D x 8-1/4 in. H