Menu Search

DUAL-LITE #EVCURWD4

Exit/Emergency Light, LED Lamp, Red Letter, Universal Face, ABS Thermoplastic, 120/277VAC

SKU: 78252086640
Manufacturer Series: EVC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 120/277V AC
Face: Single/Double
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Watts: 2.4W
Battery Type: Lithium Iron Phosphate
Description
Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 120/277VAC; Face - Single/Double; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Watts - 2.4W; Battery Type - Lithium Iron Phosphate; Additional Information - Temperature: 68 to 86 deg F, 88 Lumens, Dimension: 12.00 in. W x 2-11/20 in. D x 9.00 in. H; Manufacturer Series - EVC
Additional Info: Temperature: 68 to 86 deg F, 88 Lumens, Dimension: 12.00 in. W x 2-11/20 in. D x 9.00 in. H