Menu Search

BIG BEAM EMERGENCY SYTEMS #2ETX1RWW

Emergency Light and Exit Sign Steel

SKU: 78633129225
Manufacturer Series: ETX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120V AC
Face: Single
Mounting: Wall/Ceiling/End
Exit Lamp: Incandescent
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round PAR36
Head Watts: 8W
Rated Watts-Hours: 32.0W-1.5hr
Enclosure Rating: Indoor
Battery Type: Lead Calcium
Description
Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Steel; Finish - White; Voltage - 6VDC 120VAC; Face - Single; Mounting - Wall/Ceiling/End; Exit Lamp - Incandescent; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Style - Round PAR36; Head Watts - 8W; Rated Watts-Hours - 32.0W-1.5hr; Enclosure Rating - Indoor; Battery Type - Lead Calcium; Manufacturer Series - ETX