×

Your shopping cart is empty.

BEST POWER TECHNOLOGY  CXTEU2RW

Emergency Light and Exit Sign, LED Lamp, Red Letter, Double Face, Thermoplastic, 120/277VAC

BEST POWER TECHNOLOGY

Manufacturer # CXTEU2RW

SKU: 78938398000





Product Description

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 120/277VAC; Face - Double; Mounting - Universal; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Style - Glare-Free Incandescent; Head Watts - 5.4W; Enclosure Rating - Damp Location; Battery Type - Lead Acid; Additional Information - Dimensions: 23.00 in. L x 4.81 in. W x 11.00 in. H; Manufacturer Series - CXTEU


Additional: Dimensions: 23.00 in. L x 4.81 in. W x 11.00 in. H
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 120/277V AC
Face: Double
Mounting: Universal
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Glare-Free Incandescent
Head Watts: 5.4W
Enclosure Rating: Damp Location
Battery Type: Lead Acid
Manufacturer Series: CXTEU

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: