DAY-BRITE LIGHTING #DEB-7W

Ballast, Emergency, Fluorescent Electronic, T8, T10, T12, 90 min.

SKU: 78234382342
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: Emergency, Fluorescent Electronic
Lamp Type: T8, T10, T12
Lamp Watts: 3.5W
Number of Lamps: 1, 2
Lamp Starting Method: Instant/Rapid
Voltage: 120/277V
Illumination Time: 90 min.
Min Temp - deg F: 32°F (0°C)
Dimensions: LxWxH: 9.40x2.40x1.50 in.
Description
Ballast Type: Emergency, Fluorescent Electronic; Lamp Type: T8, T10, T12; Lamp Watts : 3.5W; Number of Lamps: 1, 2; Lamp Starting Method: Instant/Rapid; Voltage: 120/277V; Min Temp - deg F: 32°F (0°C); Dimensions: LxWxH: 9.40x2.40x1.50 in.; Enclosure: BL; Illumination Time: 90 min.
Additional Info: Lumens: 600-700. UL listed for damp locations. NFPA 70 and 101 compliant.