Menu Search
BODINE #B100

Ballast, Emergency, Fluorescent Electronic, T8, T10, T12, 90 min.

SKU # 78017990001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Emergency, Fluorescent Electronic
Lamp Type: T8, T10, T12
Lamp Watts: 17-40W
Number of Lamps: 1
Voltage: 120/277V
Illumination Time: 90 min.
Min Temp - deg F: 32°F (0°C)
Dimensions: LxWxH: 9.40x2.40x1.50 in.

Ballast Type: Emergency, Fluorescent Electronic; Lamp Type: T8, T10, T12; Lamp Watts : 17-40W; Number of Lamps: 1; Voltage: 120/277V; Min Temp - deg F: 32°F (0°C); Dimensions: LxWxH: 9.40x2.40x1.50 in.; Enclosure: BL; Illumination Time: 90 min.

Additional Info: Initial Light Output: 350 to 450 Lumens, Single Pole