Menu Search
Search
WIRE ROPE #5/8-8X25

Rope, Elevator, Drawn Steel

SKU # 43001705429 Manufacturer Series: 8x25F-NFC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Elevator Rope
Construction: 8 Strands of 25 Wires, 1-6-6f-12 Filler-wire Construction with Sisal Fiber Core
Lay: Right Regular
Lay Length: 4-1/16 in
Material: Drawn Steel
Grade: Iron Grade
Diameter: 5/8 in.
Tensile Strength: Outer: 99,560 psi. Inner: 184,000 psi
Min. Breaking Force: 11200 Lbs
Weight: 0.57 lb. / ft.

Elevator Rope: Type - Elevator Rope; Diameter - 5/8 in; Construction - 8 Strands of 25 Wires, (1-6-6f-12) Filler-wire Construction w/Sisal Fiber Core; Lay - Right Regular; Lay Length - 4-1/16"; Material - Drawn Steel; Grade - Iron Grade; Tensile Strength - Outer: 99,560 psi. Inner: 184,000 psi; Min. Breaking Force - 11200 Lbs; Weight - 0.57 lb/ft; Additional Information - Metallic Cross Sectional Area: 0.1426 sq in. Lubrication: Specially Lubricated For Friction Drive Applications; Manufacturer Series - 8x25F-NFC

Additional Info: Metallic Cross Sectional Area: 0.1426 sq in. Lubrication: Specially Lubricated For Friction Drive Applications