Menu Search
Elevator Door Sills Car Sill, 8 ft. L x 5.50 in. W x 0.25 in. thick x 0.63 in. D, -2 0.5 in. x 0.5 in. Track
QUALITY ELEVATOR PRODUCTS #CS2S/8

Car Sill, 8 ft. L x 5.50 in. W x 0.25 in. thick x 0.63 in. D, -2 0.5 in. x 0.5 in. Track

SKU # 44000091031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Elevator Car Sill
Speed: Two Speed
Material: Aluminum
Length: 8 ft.
Width: 5.5 in.
Thickness: 0.25 in.
Depth - OA: 0.63 in
Track: 2 0.50 in x 0.50 in
Weight/​Ft: 1.44 lb

Elevator Door Sills: Type - Elevator Car Sill; Speed - Two Speed; Material - Aluminum; Length - 8 ft.; Width - 5.50"; Thickness - 0.25"; Depth - OA - 0.63"; Track - (2) 0.50" x 0.50"; Weight/Ft - 1.44 lb