LIBERTY #CD5

Door Gibb and Chassis, 15/32 in. Gib/Slot, 1-1/4 in. W Chassis, Nylon Gib, White

SKU: 43000101364
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Elevator Door Gib set
Construction: Gib and Chassis
Gib/Slot Size: 15/32 in.
Color Code: White
Gib Material: Nylon
Chassis/Bracket: 1-1/4 in. Width Chassis
Material: Metal
Description
Elevator Door Gibs: Type - Elevator Door Gib set; Construction - Gib And Chassis; Gib/Slot Size - 15/32"; Color Code - White; Gib Material - Nylon; Chassis/Bracket - 1-1/4" W Chassis; Material - Metal