Menu Search
Elevator Braille Plates Braille Plate, Legend *B, Braille Bottom, 2 in. Character, 3 in. x 4 in. Plate
QUALITY ELEVATOR PRODUCTS #SBJ342

Braille Plate, Legend *B, Braille Bottom, 2 in. Character, 3 in. x 4 in. Plate

SKU # 44000091166
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Braille Jamb Plate
Marking - Legend: *B
Braille Symbol Location: Braille Bottom
Character Size: 2 in.
Plate Size: 3 in x 4 in
Material: Stainless Steel
Color - Legend: Natural Stainless
Color - Background: Black
Mounting: Self Adhesive
Listings: ADA