QUALITY ELEVATOR PRODUCTS #SBJ342

Braille Plate, Legend 29, Braille Bottom, 2 in. Character, 3 in. x 4 in. Plate

SKU: 44000091123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Braille Jamb Plate
Marking - Legend: 29
Braille Symbol Location: Braille Bottom
Character Size: 2 in.
Plate Size: 3 in x 4 in
Material: Stainless Steel
Color - Legend: Natural Stainless
Color - Background: Black
Mounting: Self Adhesive
Listings: ADA Compliant
Description
Elevator Braille Plates: Type - Braille Jamb Plate; Marking - Legend - 29; Braille Symbol Location - Braille Bottom; Character Size - 2"; Plate Size - 3"x 4"; Material - Stainless Steel; Color - Legend - Natural Stainless; Color - Background - Black; Mounting - Self-Adhesive; Listings - ADA Compliant