Menu Search
Elevator Braille Plates Braille Plate, Legend 21, Braille Bottom, 2 in. Character, 3 in. x 4 in. Plate, Bronze

QUALITY ELEVATOR PRODUCTS #SBJ342

Braille Plate, Legend 21, Braille Bottom, 2 in. Character, 3 in. x 4 in. Plate, Bronze

SKU #44000091114
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Braille Jamb Plate
Marking - Legend: 21
Braille Symbol Location: Braille Bottom
Character Size: 2 in.
Plate Size: 3 in x 4 in
Material: Bronze
Color - Legend: Bronze
Color - Background: Black
Mounting: Self Adhesive
Listings: ADA