TPI CORP #34360THSS480V

Electric Infrared Heater, 7500W, 480V, 3 or 1 Ph

SKU: 68633481163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Electric Infrared Heater
Watts: 7500W
Voltage: 480V
Phase: 3 or 1 Ph
BTU: 25298
Housing: Stainless Steel
Element Type: Quartz Lamp
Mounting Hardware: Mul-T-Mount
Dimensions: LxWxD: 33 x 21.5 x 10.87 in.
Manufacturer Series: THSS
Description
TPI 34360THSS480V 7.5KW 480V IR HTR