Menu Search

MARLEY ENGINEERED PRODUCTS #202SLB

WorkWarmerâ„¢ Portable Under Desk Radiant Heater

SKU: 09831988965
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Heater Type: Portable Under Desk Radiant Heater
Watts: 170W
Voltage: 120V AC
Phase: 1
Mounting Hardware: Mounting Feet & Velcro Tape
Wiring: Cord & Plug
Dimensions: LxWxD: 22 x 15 x 1 in.
Description
Element Heaters: Heater Type - Portable Under Desk Radiant Heater; Watts - 170; Voltage - 120VAC; Phase - 1; Mounting Hardware - Mounting Feet & Velcro Tape; Wiring - Cord & Plug; Size - LxWxD - 22.00 x 15.00 x 1.00 in; Additional Information - Includes: Indicator Light and On/Off Switch.; Manufacturer Series - WorkWarmer
Additional Info: Includes: Indicator Light and On/Off Switch.