AITKEN #HE20480

Moisture Resistant Process Module

SKU: 78908256205
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Moisture Resistant Process Module
Watts: 2000W
Voltage: 480V AC
Description
Element Heaters: Heater Type - Moisture Resistant Process Module; Watts - 2000; Voltage - 480VAC; Additional Information - Amps: 4.2A, Overall Length: 26.25 in
Additional Info: Amps: 4.2A, Overall Length: 26.25 in