Menu Search
Electronic Time Switches 7-Day Control 240VAC SPST NEMA 1
TORK #EW101B

7-Day Control 240VAC SPST NEMA 1

SKU # 78626182431
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Control Type: 7-Day
Max Operations: 14 On/Off
Circuits: 1
Switch: SPST
Amps/​Pole: 20A
Voltage: 240V AC
Reserve Power: Battery 7-Day
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electronic Time Switches: Control Type - 7-Day; Max Operations - 14 On/Off; Circuits - 1; Switch - SPST; Amps/Pole - 20; Voltage - 240VAC; Reserve Power - Battery 7-Day; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface